Spiral Flute Tap, M14-2.00, Plug, Metric Coarse, 3 Flutes, Hard Lube

  • Mfr # S2056302-M14

  • Zoro # G2904303


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
14.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2056302-M14
Zoro #
G2904303
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
14.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
21.00mm
Tap Thread Size
M14-2.00
Pitch Diameter Limit
6HX
75% Thread Drill Size
12.00mm
Thread Size
M14x2
Square Size
11.00mm
Shank Length
65.00 mm
Drill Bit Size
12.00mm
65% Thread Drill Size
31/64 in
55% Thread Drill Size
12.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
S2056302
Tap Finish
Hard Lube
Standards
DIN 376
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
N, O, S
Tap Shank Standard
DIN 376
Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
2.00mm
Extended Neck
Yes
Thread Limit
6HX

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, THL, Thread Length 21 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.