Spiral Flute Tap, M14-2.00, Plug, Metric Coarse, 3 Flutes, TiN

  • Mfr # P2056905-M14

  • Zoro # G2523619


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2056905-M14
Zoro #
G2523619
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
20.00mm
Tap Thread Size
M14-2.00
Drill Bit Size
12.00mm
75% Thread Drill Size
12.00mm
65% Thread Drill Size
31/64 in
Square Size
9.00mm
55% Thread Drill Size
12.50 mm
Thread Size
M14x2
Shank Length
29.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Thread Pitch
2.00mm
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Tap Shank Standard
DIN
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
D5, D6
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Number of Pieces
1
List Number
P2056905

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.