Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M16-1.00, Plug, 4 Flutes, Metric Fine

  • Mfr # 21466-M16X1

  • Zoro # G2896271


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21466-M16X1
Zoro #
G2896271
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
18.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M16-1.00
Square Size
9.00mm
Shank Length
42.00 mm
Thread Size
M16x1
Drill Bit Size
15.00mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
21466
Number of Pieces
1
Standards
DIN 374
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Primary Material Application ISO Code
P, S
Thread Pitch
1.00mm
Extended Neck
Yes
Helix Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Measurement System
Metric
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Thread Limit
6HX
Primary Material Application
Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size M16x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.