Spiral Flute Tap, M16-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 2146005-M16X1.5

  • Zoro # G2896000


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146005-M16X1.5
Zoro #
G2896000
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-1.50
Thread Length
21.00mm
Pitch Diameter Limit
6H
75% Thread Drill Size
14.50mm
Thread Size
M16x1.5
Square Size
9.00mm
Shank Length
42.00 mm
55% Thread Drill Size
14.90 mm
Drill Bit Size
14.50mm
65% Thread Drill Size
14.70 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiN
Tap Thread Type
Metric Fine
Number of Pieces
1
Standards
DIN 374
List Number
2146005
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric Fine
Measurement System
Metric
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN 374
Spiral Direction
Right Hand
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Thread Limit
6H
Thread Pitch
1.50mm

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.