Spiral Flute Tap, M16-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 21480-M16X1.5

  • Zoro # G2896387


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21480-M16X1.5
Zoro #
G2896387
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Pitch Diameter Limit
6G
Tap Thread Size
M16-1.50
Thread Length
21.00mm
65% Thread Drill Size
14.70 mm
Drill Bit Size
14.50mm
55% Thread Drill Size
14.90 mm
Thread Size
M16x1.5
Square Size
9.00mm
75% Thread Drill Size
14.50mm
Shank Length
42.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
21480
Tap Thread Type
Metric Fine
Standards
DIN 374
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Features
For Long Chipping Materials
Measurement System
Metric
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, N, P
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Thread Limit
6G

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 21 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.