Spiral Flute Tap, M16-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # 7156770-M16X1.5

  • Zoro # G2556850


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7156770-M16X1.5
Zoro #
G2556850
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M16-1.50
Thread Length
15.00mm
Tap Dimension Type
Metric
Overall Length
200.00mm
Pitch Diameter Limit
6H
Shank Dia.
12.00mm
Tap Size
M16
Drill Bit Size
14.50mm
Square Size
12.00mm
65% Thread Drill Size
14.70 mm
75% Thread Drill Size
14.50mm
Thread Size
M16x1.5
Shank Length
42.00 mm
55% Thread Drill Size
14.90 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Number of Pieces
1
Standards
DIN 374
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
List Number
7156770
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Standard
Metric Fine
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
6H
Extended Neck
Yes
Secondary Material Application ISO Code
K, N
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Tap Shank Standard
DIN 374
Primary Material Application
Steel

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.