Spiral Flute Tap, M16-2.00, Modified Bottoming, Metric Coarse, 5 Flutes, TiN

  • Mfr # 2056315-M16

  • Zoro # G2893937


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2056315-M16
Zoro #
G2893937
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M16-2.00
Overall Length
110.00mm
Shank Dia.
12.00mm
Thread Length
20.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Size
M16x2
55% Thread Drill Size
14.50 mm
Square Size
9.00mm
Shank Length
42.00 mm
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00mm
Drill Bit Size
14.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiN
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
25 Degrees
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Measurement System
Metric
Thread Pitch
2.00mm
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
6HX
Primary Material Application
Stainless Steel, Steel
List Number
2056315
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.