Spiral Flute Tap, M16-2.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # TC142-M16-L0-WY80FC

  • Zoro # G2906141


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M16-L0-WY80FC
Zoro #
G2906141
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
20.00mm
Tap Thread Size
M16-2.00
55% Thread Drill Size
14.50 mm
Square Size
9.00mm
75% Thread Drill Size
14.00mm
Shank Length
42.00 mm
65% Thread Drill Size
9/16 in
Drill Bit Size
14.00mm
Thread Size
M16x2
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Supreme
Secondary Material Application ISO Code
P
Extended Neck
Yes
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
50 Degrees
Thread Limit
6HX
Material Grade - Machining
WY80FC
Primary Material Application ISO Code
M
Features
For Stainless Steels
Secondary Material Application
Steel
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel
Thread Pitch
2.00mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
TC142-M-L0

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.