Spiral Flute Tap, M18-1.50, Modified Bottoming, Metric Fine, 5 Flutes, TiN
Mfr # 2156315-M18X1.5
Zoro # G2896831
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M18-1.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2156315-M18X1.5
Zoro #
G2896831
UPC #
-
Country of Origin
India
Dimensions
Tap Thread Size
M18-1.50
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Shank Dia.
14.00mm
Thread Length
24.00mm
Tap Size
M18
65% Thread Drill Size
21/32 in
55% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50mm
Drill Bit Size
16.50mm
Shank Length
44.00 mm
Thread Size
M18x1.5
Square Size
11.00mm
Description
Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 24 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.