Spiral Flute Tap, M18-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # 7156770-M18X1.5

  • Zoro # G2556841


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7156770-M18X1.5
Zoro #
G2556841
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M18-1.50
Pitch Diameter Limit
6H
Thread Length
17.00mm
Shank Dia.
14.00mm
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Size
M18
65% Thread Drill Size
21/32 in
Drill Bit Size
16.50mm
55% Thread Drill Size
16.90 mm
Square Size
14.00mm
75% Thread Drill Size
16.50mm
Shank Length
44.00 mm
Thread Size
M18x1.5

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 374
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Spiral Flute
List Number
7156770
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Secondary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Extended Neck
Yes
Tap Shank Standard
DIN 374
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Thread Standard
Metric Fine
Thread Limit
6H
Primary Material Application ISO Code
P

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 17 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.