Spiral Flute Tap, M2-0.40, Plug, Metric Coarse, 3 Flutes, Steam Oxide

  • Mfr # TC142-M2-C0-WY80FC

  • Zoro # G2906062


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC142-M2-C0-WY80FC
Zoro #
G2906062
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
46.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
4.00mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
6HX
Thread Size
M2x0.4
Square Size
2.10mm
65% Thread Drill Size
1.65 mm
55% Thread Drill Size
#51
Drill Bit Size
1.60mm
75% Thread Drill Size
1.60mm
Shank Length
36.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
Steam Oxide
List Number
TC142-M-C0
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Supreme
Shank Type - Machining
Straight
Features
Chip Control
Thread Pitch
0.40mm
Spiral Direction
Right Hand
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Thread Standard
Metric Coarse
Material Grade - Machining
WY80FC
Thread Limit
6HX
Helix Angle
50 Degrees
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Measurement System
Metric
Tap Shank Standard
DIN 371

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, Black Oxide, Thread Length 4 mm, 75 Percent Thread Drill Size 1.60mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.