Spiral Flute Tap, M20-1.50, Modified Bottoming, Metric Fine, 6 Flutes, TiN

  • Mfr # 2156315-M20X1.5

  • Zoro # G2896859


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-1.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2156315-M20X1.5
Zoro #
G2896859
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M20-1.50
Overall Length
125.00mm
Thread Length
24.00mm
Shank Dia.
16.00mm
Tap Dimension Type
Metric
Tap Size
M20
65% Thread Drill Size
18.75 mm
55% Thread Drill Size
18.90 mm
Shank Length
45.00 mm
Drill Bit Size
18.50mm
Square Size
12.00mm
Thread Size
M20x1.5
75% Thread Drill Size
18.50mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
TiN
Tap Material
High Speed Steel
Standards
DIN 374
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Limit
6HX
Helix Angle
25 Degrees
Tap Shank Standard
DIN 374
Thread Pitch
1.50mm
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Number of Pieces
1
List Number
2156315

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, High Speed Steel, TiN, Thread Length 24 mm, 75 Percent Thread Drill Size 18.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.