Spiral Flute Tap, M20-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # 7156770-M20X1.5

  • Zoro # G2557051


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7156770-M20X1.5
Zoro #
G2557051
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M20-1.50
Pitch Diameter Limit
6H
Thread Length
17.00mm
Shank Dia.
16.00mm
Overall Length
125.00mm
Tap Dimension Type
Metric
Tap Size
M20
65% Thread Drill Size
18.75 mm
Thread Size
M20x1.5
Drill Bit Size
18.50mm
55% Thread Drill Size
18.90 mm
75% Thread Drill Size
18.50mm
Shank Length
45.00 mm
Square Size
15.00mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
List Number
7156770
Standards
DIN 374
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
K, N
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Pitch
1.50mm
Primary Material Application
Steel
Tap Shank Standard
DIN 374
Measurement System
Metric
Thread Limit
D5, D6
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 17 mm, 75 Percent Thread Drill Size 18.50mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.