Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M20-2.00, Plug, 4 Flutes, Metric Fine

  • Mfr # 21460-M20X2

  • Zoro # G2896122


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460-M20X2
Zoro #
G2896122
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-2.00
Thread Length
30.00mm
Square Size
12.00mm
Drill Bit Size
18.00mm
Shank Length
45.00 mm
Thread Size
M20x2
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur N
Measurement System
Metric
Tap Shank Standard
DIN 374
Features
For Long Chipping Materials
Primary Material Application ISO Code
K, N, P
Extended Neck
No
Thread Standard
Metric Fine
Helix Angle
15 Degrees
Thread Pitch
2.00mm
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
6H
List Number
21460
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.