Spiral Flute Tap, M20-2.50, Modified Bottoming, Metric Coarse, 5 Flutes, TiN

  • Mfr # 2056315-M20

  • Zoro # G2893943


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-2.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2056315-M20
Zoro #
G2893943
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M20-2.50
Tap Dimension Type
Metric
Thread Length
25.00mm
Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
65% Thread Drill Size
45/64 in
Drill Bit Size
17.50mm
Shank Length
45.00 mm
55% Thread Drill Size
18.20 mm
Thread Size
M20x2.5
Square Size
12.00mm
75% Thread Drill Size
17.50mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiN
Standards
DIN 376
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Shank Type - Machining
Straight
Thread Pitch
2.50mm
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Limit
6HX
Tap Shank Standard
DIN 376
Primary Material Application
Stainless Steel, Steel
Helix Angle
25 Degrees
Primary Material Application ISO Code
M, P
Number of Pieces
1
List Number
2056315

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, TiN, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.