Spiral Flute Tap, M20-2.50, Plug, 4 Flutes, Metric Coarse

  • Mfr # 7058770-M20

  • Zoro # G2556333


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7058770-M20
Zoro #
G2556333
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.50
Pitch Diameter Limit
6G
Thread Size
M20x2.5
Drill Bit Size
17.50mm
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.50mm
Square Size
12.00mm
Shank Length
45.00 mm
55% Thread Drill Size
18.20 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
7058770
Number of Pieces
1
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application
Steel
Secondary Material Application ISO Code
K, N
Thread Limit
6G
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Coolant Fed
Coolant Through
Tap Shank Standard
DIN 376
Thread Pitch
2.50mm
Measurement System
Metric
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.