Spiral Flute Tap, M20-2.50, Plug, 4 Flutes, Metric Coarse

  • Mfr # P2056832-M20

  • Zoro # G2523567


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
224.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2056832-M20
Zoro #
G2523567
UPC #
-
Country of Origin
India

Dimensions

Overall Length
224.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.50
Pitch Diameter Limit
6H
Thread Size
M20x2.5
75% Thread Drill Size
17.50mm
Shank Length
45.00 mm
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
Drill Bit Size
17.50mm
Square Size
12.00mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Standards
DIN376 L
Number of Pieces
1
List Number
P2056832
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N, O
Extended Neck
Yes
Features
For Long Chipping Materials
Primary Material Application ISO Code
P
Thread Limit
D6, D7
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Tap Shank Standard
DIN 376 L
Thread Pitch
2.50mm
Helix Angle
45 Degrees
Primary Material Application
Steel
Measurement System
Metric

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 224 mm, High Speed Steel, THL, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.