Spiral Flute Tap, M20-2.50, Plug, Metric Coarse, 5 Flutes, Uncoated

  • Mfr # 204602-M20

  • Zoro # G2893392


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-2.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204602-M20
Zoro #
G2893392
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M20-2.50
Shank Dia.
16.00mm
Overall Length
140.00mm
Tap Dimension Type
Metric
Thread Length
30.00mm
Tap Size
M20
Square Size
12.00mm
Thread Size
M20x2.5
75% Thread Drill Size
17.50mm
Drill Bit Size
17.50mm
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
Shank Length
45.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Measurement System
Metric
Secondary Material Application ISO Code
P
Helix Angle
25 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Extended Neck
Yes
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Primary Material Application
Nickel, Titanium
Secondary Material Application
Steel
Thread Limit
6HX
Tap Shank Standard
DIN 376
Number of Pieces
1
List Number
204602

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.