Spiral Flute Tap, M22-1.50, Modified Bottoming, Metric Fine, 6 Flutes, TiN

  • Mfr # 2156315-M22X1.5

  • Zoro # G2896953


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-1.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2156315-M22X1.5
Zoro #
G2896953
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M22-1.50
Overall Length
125.00mm
Pitch Diameter Limit
6HX
Thread Length
24.00mm
Tap Dimension Type
Metric
Shank Dia.
18.00mm
Tap Size
M22
Thread Size
M22x1.5
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.50mm
Square Size
14.50mm
65% Thread Drill Size
20.75 mm
Drill Bit Size
20.50mm
Shank Length
47.00 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
TiN
Thread Direction
Right Hand
List Number
2156315
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Thread Limit
6HX
Measurement System
Metric
Features
For Long Chipping Materials
Extended Neck
Yes
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Helix Angle
25 Degrees
Thread Standard
Metric Fine
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, High Speed Steel, TiN, Thread Length 24 mm, 75 Percent Thread Drill Size 20.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.