Spiral Flute Tap, M22-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # 7156770-M22X1.5

  • Zoro # G2556981


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156770-M22X1.5
Zoro #
G2556981
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M22-1.50
Shank Dia.
18.00mm
Pitch Diameter Limit
6H
Thread Length
18.00mm
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Size
M22
65% Thread Drill Size
20.75 mm
55% Thread Drill Size
20.90 mm
Drill Bit Size
20.50mm
Square Size
17.00mm
Thread Size
M22x1.5
75% Thread Drill Size
20.50mm
Shank Length
47.00 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Tap Style
Spiral Flute
Number of Pieces
1
List Number
7156770
Standards
DIN 374
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Limit
6H
Tap Shank Standard
DIN 374
Extended Neck
Yes
Thread Pitch
1.50mm
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application
Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Fine

Description

Spiral Flute Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size 20.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.