Spiral Flute Tap, M24-1.00, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M24X1

  • Zoro # G2900639


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-1.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21569-M24X1
Zoro #
G2900639
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M24-1.00
Overall Length
140.00mm
Thread Length
20.00mm
Tap Dimension Type
Metric
Shank Dia.
18.00mm
Tap Size
M24
Thread Size
M24x1
Square Size
14.50mm
Shank Length
47.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Extended Neck
Yes
Helix Angle
45 Degrees
Thread Limit
6H
Tap Shank Standard
DIN 374
Primary Material Application
Steel
Thread Pitch
1.00mm
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M24x1, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.