Spiral Flute Tap, M24-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # 7156770-M24X1.5

  • Zoro # G2556939


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7156770-M24X1.5
Zoro #
G2556939
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M24-1.50
Overall Length
140.00mm
Pitch Diameter Limit
6H
Shank Dia.
18.00mm
Tap Dimension Type
Metric
Thread Length
20.00mm
Tap Size
M24
75% Thread Drill Size
22.54mm
Drill Bit Size
22.50mm
Square Size
17.00mm
Thread Size
M24x1.5
65% Thread Drill Size
22.73 mm
Shank Length
47.00 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 374
List Number
7156770
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Extended Neck
Yes
Primary Material Application ISO Code
P
Primary Material Application
Steel
Tap Shank Standard
DIN 374
Thread Limit
D5, D6
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper

Description

Spiral Flute Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 22.54mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.