Spiral Flute Tap, M24-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M24X1.5

  • Zoro # G2900663


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M24X1.5
Zoro #
G2900663
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M24-1.50
Thread Length
20.00mm
Tap Dimension Type
Metric
Overall Length
140.00mm
Shank Dia.
18.00mm
Tap Size
M24
Thread Size
M24x1.5
Drill Bit Size
22.50mm
Square Size
14.50mm
Shank Length
47.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 374
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Extended Neck
Yes
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Measurement System
Metric
Thread Pitch
1.50mm
Secondary Material Application ISO Code
N, O
Thread Limit
D5, D6
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.