Spiral Flute Tap, M24-2.00, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M24X2

  • Zoro # G2900672


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-2.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M24X2
Zoro #
G2900672
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M24-2.00
Overall Length
140.00mm
Tap Dimension Type
Metric
Shank Dia.
18.00mm
Thread Length
20.00mm
Tap Size
M24
Square Size
14.50mm
65% Thread Drill Size
7/8 in
55% Thread Drill Size
22.50 mm
Thread Size
M24x2
75% Thread Drill Size
22.00mm
Drill Bit Size
22.00mm
Shank Length
47.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 374
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Thread Limit
D6, D7
Measurement System
Metric
Primary Material Application
Steel
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Thread Pitch
2.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Spiral Direction
Right Hand
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M24x2, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 22.00mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.