Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 5 Flutes, Hard Lube

  • Mfr # EP2056362-M24

  • Zoro # G2511798


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Hard Lube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2056362-M24
Zoro #
G2511798
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M24-3.00
Thread Length
30.00mm
Overall Length
160.00mm
Pitch Diameter Limit
6HX
Shank Dia.
18.00mm
Tap Dimension Type
Metric
Tap Size
M24
Thread Size
M24x3
75% Thread Drill Size
53/64 in
Drill Bit Size
21.00mm
Shank Length
47.00 mm
55% Thread Drill Size
55/64 in
65% Thread Drill Size
27/32 in
Square Size
14.50mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Hard Lube
List Number
EP2056362
Standards
DIN 376
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Thread Limit
6HX
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Extended Neck
Yes
Measurement System
Metric
Features
For Long Chipping Materials

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, THL, Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.