Spiral Flute Tap, M24-3.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 7056770-M24

  • Zoro # G2556622


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
159.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7056770-M24
Zoro #
G2556622
UPC #
-
Country of Origin
India

Dimensions

Overall Length
159.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
30.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M24-3.00
55% Thread Drill Size
55/64 in
Square Size
14.50mm
75% Thread Drill Size
53/64 in
Thread Size
M24x3
65% Thread Drill Size
27/32 in
Drill Bit Size
21.00mm
Shank Length
47.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 376
Tap Finish
Uncoated
List Number
7056770
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Thread Limit
D7, D8
Helix Angle
40 Degrees
Secondary Material Application ISO Code
K, N
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Pitch
3.00mm
Primary Material Application
Steel

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D7/D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.