Spiral Flute Tap, M24-3.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # P205698-M24

  • Zoro # G2898441


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205698-M24
Zoro #
G2898441
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
30.00mm
Pitch Diameter Limit
6H
55% Thread Drill Size
55/64 in
Square Size
14.50mm
75% Thread Drill Size
53/64 in
Drill Bit Size
21.00mm
Shank Length
47.00 mm
65% Thread Drill Size
27/32 in
Thread Size
M24x3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Number of Pieces
1
Standards
DIN 376
Tap Finish
Uncoated
List Number
P205698
Thread Direction
Left Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Left Hand
Series
Paradur X·pert P
Thread Limit
D7, D8
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 376
Primary Material Application
Steel
Thread Standard
Metric Coarse
Extended Neck
Yes
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Helix Angle
45 Degrees

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D7/D8, Thread Direction Left Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.