Spiral Flute Tap, M24-3.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # TC142-M24-L0-WW60RB

  • Zoro # G2906178


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC142-M24-L0-WW60RB
Zoro #
G2906178
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Pitch Diameter Limit
6HX
Thread Length
30.00mm
Shank Length
47.00 mm
Thread Size
M24x3
55% Thread Drill Size
55/64 in
Drill Bit Size
21.00mm
65% Thread Drill Size
27/32 in
Square Size
14.50mm
75% Thread Drill Size
53/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
TC142-M-L0
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
DIN 376
Tap Finish
TiAlN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Supreme
Material Grade - Machining
WW60RB
Coolant Fed
Non-Coolant Through
Features
Wear Resistance
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Thread Pitch
3.00mm
Measurement System
Metric
Tap Shank Standard
DIN 376
Thread Limit
6HX
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Secondary Material Application
Steel
Helix Angle
50 Degrees
Primary Material Application ISO Code
M
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, TiAlN, Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.