Spiral Flute Tap, M24-3.00, Plug, Metric Coarse, 5 Flutes, Uncoated

  • Mfr # 20466-M24

  • Zoro # G2893709


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20466-M24
Zoro #
G2893709
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M24-3.00
Shank Dia.
18.00mm
Thread Length
36.00mm
Overall Length
160.00mm
Tap Dimension Type
Metric
Tap Size
M24
55% Thread Drill Size
55/64 in
Thread Size
M24x3
75% Thread Drill Size
53/64 in
Square Size
14.50mm
65% Thread Drill Size
27/32 in
Drill Bit Size
21.00mm
Shank Length
47.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Thread Pitch
3.00mm
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Nickel, Steel, Titanium
Thread Limit
D7, D8
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 376
List Number
20466
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D7/D8, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.