Spiral Flute Tap, M2.5-0.35, Plug, Metric Fine, 3 Flutes, Uncoated

  • Mfr # P21519-M2.5X0.35

  • Zoro # G2900173


product price:  $53.99
/ea

Key Features

Overall Length
51.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21519-M2.5X0.35
Zoro #
G2900173
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
51.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
4.00mm
Tap Thread Size
M2.5-0.35
Pitch Diameter Limit
6H
Thread Size
M2.5x0.35
Shank Length
37.50 mm
Drill Bit Size
2.15mm
Square Size
2.10mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
P21519
Tap Thread Type
Metric Fine
Number of Pieces
1
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application ISO Code
N, O
Thread Pitch
0.35mm
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Primary Material Application
Steel
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Thread Limit
6H
Thread Standard
Metric Fine

Description

Spiral Flute Tap, Thread Size M2.5x0.35, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.