Zoro Homepage

Spiral Flute Tap, M2.5-0.45, Plug, Metric Coarse, 3 Flutes, AlCrN

  • Mfr # 2041663-M2.5

  • Zoro # G2893018


product price: $59.79
/ea

Key Features

Overall Length
51.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041663-M2.5
Zoro #
G2893018
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
51.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
9.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M2.5-0.45
Square Size
2.10mm
55% Thread Drill Size
#49
Shank Length
20.00 mm
Drill Bit Size
2.05mm
65% Thread Drill Size
1.80 mm
Thread Size
M2.5x0.45
75% Thread Drill Size
1.75mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
AlCrN
Number of Pieces
1
Standards
DIN 371
List Number
2041663
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti Plus
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Thread Limit
6HX
Material Grade - Machining
ACN
Thread Pitch
0.45mm
Primary Material Application ISO Code
S
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Features
For Long-Chipping Materials, Recommended With Emulsion
Helix Angle
15 Degrees
Tap Shank Standard
DIN 371

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, High Speed Steel, AlCrN, Thread Length 9 mm, 75 Percent Thread Drill Size 1.75mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.