Spiral Flute Tap, M2.5-0.45, Plug, Metric Coarse, 3 Flutes, Hard Lube

  • Mfr # S2051302-M2.5

  • Zoro # G2904120


product price: $62.99
/ea

Key Features

Overall Length
71.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051302-M2.5
Zoro #
G2904120
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
71.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
4.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M2.5-0.45
55% Thread Drill Size
#44
Drill Bit Size
2.05mm
75% Thread Drill Size
#46
65% Thread Drill Size
2.10 mm
Thread Size
M2.5x0.45
Square Size
4.90mm
Shank Length
60.70 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Hard Lube
Thread Direction
Right Hand
List Number
S2051302
Number of Pieces
1
Standards
DIN 371
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6HX
Spiral Direction
Right Hand
Extended Neck
Yes
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Helix Angle
40 Degrees
Thread Pitch
0.45mm
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
N, O, S
Tap Shank Standard
DIN 371

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 70 mm, High Speed Steel, THL, Thread Length 4.5 mm, 75 Percent Thread Drill Size #46, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.