Spiral Flute Tap, M26-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M26X1.5

  • Zoro # G2900681


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M26-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21569-M26X1.5
Zoro #
G2900681
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M26-1.50
Thread Length
20.00mm
Overall Length
140.00mm
Tap Dimension Type
Metric
Shank Dia.
18.00mm
Tap Size
M26
Drill Bit Size
24.50mm
Shank Length
47.00 mm
Thread Size
M26x1.5
Square Size
14.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Tap Material
High Speed Steel
Standards
DIN 374
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Helix Angle
45 Degrees
Measurement System
Metric
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Secondary Material Application ISO Code
N, O
Thread Standard
Metric Fine
Primary Material Application ISO Code
P
Features
For Long Chipping Materials
Tap Shank Standard
DIN 374
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M26x1.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.