Spiral Flute Tap, M27-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M27X1.5

  • Zoro # G2900709


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21569-M27X1.5
Zoro #
G2900709
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M27-1.50
Shank Dia.
20.00mm
Tap Dimension Type
Metric
Thread Length
20.00mm
Overall Length
140.00mm
Tap Size
M27
Drill Bit Size
25.50mm
Shank Length
63.00 mm
Thread Size
M27x1.5
Square Size
16.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 374
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Primary Material Application
Steel
Extended Neck
Yes
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Pitch
1.50mm
Features
For Long Chipping Materials
Secondary Material Application ISO Code
N, O
Tap Shank Standard
DIN 374
Thread Limit
6H
Measurement System
Metric
Thread Standard
Metric Fine
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M27x1.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.