Spiral Flute Tap, M27-2.00, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # 7156770-M27X2

  • Zoro # G2556972


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-2.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156770-M27X2
Zoro #
G2556972
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M27-2.00
Tap Dimension Type
Metric
Shank Dia.
20.00mm
Thread Length
20.00mm
Overall Length
140.00mm
Pitch Diameter Limit
6H
Tap Size
M27
Square Size
19.00mm
Drill Bit Size
25.00mm
Shank Length
63.00 mm
Thread Size
M27x2

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Thread Direction
Right Hand
Number of Pieces
1
List Number
7156770
Standards
DIN 374
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Secondary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Helix Angle
45 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
2.00mm
Tap Shank Standard
DIN 374
Spiral Direction
Right Hand
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M27x2, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.