Spiral Flute Tap, M3-0.35, Plug, Metric Fine, 3 Flutes, Uncoated

  • Mfr # P21519-M3X0.35

  • Zoro # G2900219


product price: $50.39
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21519-M3X0.35
Zoro #
G2900219
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.35
Pitch Diameter Limit
6H
Thread Size
M3x0.35
Drill Bit Size
2.65mm
Shank Length
38.00 mm
65% Thread Drill Size
2.70 mm
55% Thread Drill Size
2.75 mm
Square Size
2.70mm
75% Thread Drill Size
2.65mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Standards
DIN 371
List Number
P21519
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
0.35mm
Thread Standard
Metric Fine
Thread Limit
D3
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371

Description

Spiral Flute Tap, Thread Size M3x0.35, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.65mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.