Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M3-0.50, Plug, 2 Flutes, Metric Coarse

  • Mfr # N20536-M3

  • Zoro # G2519890


product price: $43.55
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20536-M3
Zoro #
G2519890
UPC #
-
Country of Origin
India

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
6G
55% Thread Drill Size
#37
Square Size
2.70mm
75% Thread Drill Size
2.50mm
65% Thread Drill Size
#38
Shank Length
38.00 mm
Drill Bit Size
2.50mm
Thread Size
M3x0.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
Uncoated
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
N20536
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Shank Type - Machining
Straight
Helix Angle
35 Degrees
Secondary Material Application ISO Code
O, S
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application
Composite, Nickel, Titanium
Tap Shank Standard
DIN 371
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Limit
6G
Extended Neck
No
Spiral Direction
Right Hand
Primary Material Application ISO Code
N

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.