Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M3-0.50, Plug, 2 Flutes, Metric Coarse

  • Mfr # S20516-M3

  • Zoro # G2904470


product price: $43.99
/ea

Key Features

Overall Length
71.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
6.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S20516-M3
Zoro #
G2904470
UPC #
-
Country of Origin
India

Dimensions

Overall Length
71.00mm
Tap Size
M3
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Thread Length
6.00mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
Drill Bit Size
2.50mm
Square Size
4.90mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50mm
Shank Length
52.00 mm
55% Thread Drill Size
#37

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Standards
DIN 371
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
List Number
S20516
Cutting Direction - Machining
Right Hand
Series
Paradur WLM Synchrospeed
Thread Limit
D3
Features
For long-chipping materials, Rigid Tapping
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
P
Extended Neck
Yes
Primary Material Application ISO Code
N, O, S
Shank Type - Machining
Weldon Flat
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Thread Pitch
0.50mm
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.