Spiral Flute Tap, M3-0.50, Plug, Metric Coarse, 3 Flutes, Hard Lube

  • Mfr # P2051832-M3

  • Zoro # G2522663


product price:  $68.29
/ea

Key Features

Overall Length
113.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2051832-M3
Zoro #
G2522663
UPC #
-
Country of Origin
India

Dimensions

Overall Length
113.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Shank Length
94.00 mm
Thread Size
M3x0.5
Square Size
2.70mm
Drill Bit Size
2.50mm
75% Thread Drill Size
2.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN371 L
Tap Finish
Hard Lube
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371 L
Measurement System
Metric
Helix Angle
45 Degrees
Thread Limit
D3
Thread Pitch
0.50mm
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Number of Pieces
1
List Number
P2051832

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 112 mm, High Speed Steel, THL, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.