Spiral Flute Tap, M3-0.50, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # P20509-M3

  • Zoro # G2522331


product price: $43.59
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20509-M3
Zoro #
G2522331
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
4H
Shank Length
38.00 mm
Thread Size
M3x0.5
Drill Bit Size
2.50mm
55% Thread Drill Size
#37
Square Size
2.70mm
75% Thread Drill Size
2.50mm
65% Thread Drill Size
#38

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
P20509
Standards
DIN 371
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Measurement System
Metric
Thread Pitch
0.50mm
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Thread Limit
D3

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.