Spiral Flute Tap, M3-0.50, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # P2051935-M3

  • Zoro # G2522867


product price:  $61.19
/ea

Key Features

Overall Length
126.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2051935-M3
Zoro #
G2522867
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
126.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M3-0.50
Shank Length
107.00 mm
Square Size
2.70mm
75% Thread Drill Size
2.50mm
65% Thread Drill Size
#38
Drill Bit Size
2.50mm
55% Thread Drill Size
#37
Thread Size
M3x0.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Standards
DIN371 XL
Thread Direction
Right Hand
List Number
P2051935
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Tap Shank Standard
DIN 371
Thread Pitch
0.50mm
Features
For Long Chipping Materials
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Thread Limit
D3
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.