Spiral Flute Tap, M3-0.50, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # P20539-M3

  • Zoro # G2523293


product price:  $45.89
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P20539-M3
Zoro #
G2523293
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Pitch Diameter Limit
6G
Tap Thread Size
M3-0.50
Thread Size
M3x0.5
Shank Length
38.00 mm
Drill Bit Size
2.50mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50mm
Square Size
2.70mm
55% Thread Drill Size
#37

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
List Number
P20539
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Spiral Direction
Right Hand
Thread Limit
6G
Primary Material Application ISO Code
P
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Measurement System
Metric
Helix Angle
45 Degrees
Tap Shank Standard
DIN 371
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.