Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M3, Modified Bottoming, 2 Flutes

  • Mfr # 7569505

  • Zoro # G8301197


product price: $46.65
/ea

Key Features

Overall Length
56 mm
Tap Style
Spiral Flute
Shank Dia.
3.58 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569505
Zoro #
G8301197
UPC #
-
Country of Origin
India

Dimensions

Overall Length
56 mm
Shank Dia.
3.58 mm
Thread Length
6 mm
Tap Thread Size
3 mm
Thread Size
3 mm
Square Size
2.79 mm
Shank Length
38.00 mm
Drill Bit Size
3 mm
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Extended Neck
Yes
Series
Paradur X.pert N
Secondary Material Application ISO Code
O, S
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Thread Standard
Metric
Features
For Long-Chipping Aluminum Alloys (Si Content Less than 7%)
Primary Material Application
Aluminium, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Helix Angle
35 Degrees
Tap Finish
Bright (Uncoated)
Secondary Material Application
Graphite, Plastic, Super-Alloys, Synthetic Materials, Titanium
Thread Direction
Right Hand
Thread Limit
6H

Description

Spiral Flute Tap, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.