Spiral Flute Tap, M30-2.00, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M30X2

  • Zoro # G2900727


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-2.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M30X2
Zoro #
G2900727
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M30-2.00
Thread Length
20.00mm
Overall Length
150.00mm
Tap Dimension Type
Metric
Shank Dia.
22.00mm
Tap Size
M30
Square Size
18.00mm
65% Thread Drill Size
28.31 mm
Drill Bit Size
28.00mm
Thread Size
M30x2
Shank Length
65.00 mm
75% Thread Drill Size
28.05mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 374
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Extended Neck
Yes
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Thread Standard
Metric Fine
Thread Pitch
2.00mm
Helix Angle
45 Degrees
Tap Shank Standard
DIN 374
Thread Limit
6H
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M30x2, Metric, Overall Length 150 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 28.05mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.