Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, Steam Oxide

  • Mfr # TC142-M30-L0-WY80FC

  • Zoro # G2906281


product price:  $495.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-3.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC142-M30-L0-WY80FC
Zoro #
G2906281
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M30-3.50
Overall Length
180.00mm
Shank Dia.
22.00mm
Tap Dimension Type
Metric
Thread Length
35.00mm
Tap Size
M30
75% Thread Drill Size
26.59mm
Thread Size
M30x3.5
Shank Length
65.00 mm
Drill Bit Size
26.50mm
65% Thread Drill Size
27.04 mm
Square Size
18.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Standards
DIN 376
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Supreme
Primary Material Application
Stainless Steel
Tap Shank Standard
DIN 376
Material Grade - Machining
WY80FC
Thread Standard
Metric Coarse
Extended Neck
Yes
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Thread Pitch
3.50mm
Thread Limit
6HX
Helix Angle
50 Degrees
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application
Steel
Features
Chip Control
Spiral Direction
Right Hand
Number of Pieces
1
List Number
TC142-M-L0

Description

Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 35 mm, 75 Percent Thread Drill Size 26.59mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.