Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, Uncoated

  • Mfr # 20466-M30

  • Zoro # G2893751


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-3.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20466-M30
Zoro #
G2893751
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M30-3.50
Thread Length
42.00mm
Tap Dimension Type
Metric
Shank Dia.
22.00mm
Overall Length
180.00mm
Tap Size
M30
Shank Length
65.00 mm
Thread Size
M30x3.5
Drill Bit Size
26.50mm
Square Size
18.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 376
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Primary Material Application ISO Code
P, S
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
3.50mm
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
N
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Thread Limit
D8, D9
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Pieces
1
List Number
20466

Description

Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Thread Length 42 mm, Thread Limit D8/D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.