Spiral Flute Tap, M32-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M32X1.5

  • Zoro # G2900569


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M32-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M32X1.5
Zoro #
G2900569
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M32-1.50
Shank Dia.
22.00mm
Overall Length
150.00mm
Thread Length
20.00mm
Pitch Diameter Limit
6H
Tap Dimension Type
Metric
Tap Size
M32
Shank Length
65.00 mm
Drill Bit Size
30.50mm
Thread Size
M32x1.5
Square Size
18.00mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 374
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Spiral Flute
Thread Direction
Right Hand
List Number
P21569
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Features
For Long Chipping Materials
Secondary Material Application ISO Code
N, O
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Metric
Helix Angle
45 Degrees
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Thread Pitch
1.50mm
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper

Description

Spiral Flute Tap, Thread Size M32x1.5, Metric, Overall Length 150 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.