Spiral Flute Tap, M33-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M33X1.5

  • Zoro # G2900541


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M33X1.5
Zoro #
G2900541
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M33-1.50
Shank Dia.
25.00mm
Thread Length
22.00mm
Tap Dimension Type
Metric
Overall Length
160.00mm
Tap Size
M33
Shank Length
67.00 mm
Drill Bit Size
31.50mm
Square Size
20.00mm
Thread Size
M33x1.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 374
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Features
For Long Chipping Materials
Helix Angle
45 Degrees
Primary Material Application
Steel
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Measurement System
Metric
Thread Limit
6H
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M33x1.5, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 22 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.