Spiral Flute Tap, M33-2.00, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M33X2

  • Zoro # G2900718


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-2.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M33X2
Zoro #
G2900718
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M33-2.00
Overall Length
160.00mm
Thread Length
22.00mm
Tap Dimension Type
Metric
Shank Dia.
25.00mm
Tap Size
M33
Shank Length
67.00 mm
75% Thread Drill Size
31.05mm
Drill Bit Size
31.00mm
Thread Size
M33x2
65% Thread Drill Size
31.31 mm
Square Size
20.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 374
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Thread Limit
6H
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Measurement System
Metric
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Extended Neck
Yes
Thread Standard
Metric Fine
Thread Pitch
2.00mm
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M33x2, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 22 mm, 75 Percent Thread Drill Size 31.05mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.