Spiral Flute Tap, M33-3.50, Plug, 4 Flutes, Metric Coarse

  • Mfr # 7056770-M33

  • Zoro # G2556631


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
25.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7056770-M33
Zoro #
G2556631
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
180.00mm
Shank Dia.
25.00mm
Tap Size
M33
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Thread Length
35.00mm
Tap Thread Size
M33-3.50
65% Thread Drill Size
30.04 mm
Thread Size
M33x3.5
Drill Bit Size
29.50mm
Square Size
20.00mm
Shank Length
67.00 mm
75% Thread Drill Size
29.59mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Standards
DIN 376
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
7056770
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
D8, D9
Primary Material Application
Steel
Thread Standard
Metric Coarse
Measurement System
Metric
Spiral Direction
Right Hand
Thread Pitch
3.50mm
Helix Angle
40 Degrees
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Thread Length 35 mm, 75 Percent Thread Drill Size 29.59mm, Thread Limit D8/D9, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.